Buy more than* S$200* and get FREE SHIPPING

  • Nice, mighty step drill (cobalt high-speed steel)

Nice, mighty step drill (cobalt high-speed steel) NMS-18

Item.#
08276423
Mfr.#
NMS-18
Package Qty.
1PC
Ship pack of
1
75.64 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Accessories
Cutting oil
Surface Processing
Blackening
Shaft Diameter (phi mm)
6.35 (hexagonal axis)
Work Material
Iron plate, copper plate (up to 2mm), aluminum board, wood, resin (3 - up to 4mm) stainless steel plate (up to 1mm)
Stage Width (mm)
5
Number of Steps
8
Material
SKH-55 (Cobalt HSS)
Drilling Dimensions (mm)
4/6/8/10/12/14/16/18