Buy more than* S$200* and get FREE SHIPPING

  • Nice, mighty step drill (titanium coating)

Nice, mighty step drill (titanium coating) NMS-18G

Item.#
08276432
Mfr.#
NMS-18G
Package Qty.
1PC
Ship pack of
1
86.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Titanium coating
Material
SKH-55 (Cobalt HSS)
Drilling Dimensions (mm)
4/6/8/10/12/14/16/18
Number of Steps
8
Work Material
Iron plate, copper plate (up to 2mm), aluminum board, wood, resin (3 - up to 4mm) stainless steel plate (up to 1mm)
Shaft Diameter (phi mm)
6.35 (hexagonal axis)
Accessories
Cutting oil
Stage Width (mm)
4
Weight (g)
35