Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 2Flute Step Drill

2Flute Step Drill NMS-24G

4.00 (3)
Item.#
08276441
Mfr.#
NMS-24G
Package Qty.
1PC
Ship pack of
1
89.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (mm)
10
Shaft Diameter (phi mm)
10phi shank
Stage Width (mm)
4.0
Weight (g)
120
TRUSCO Part Number
138-4511
Drilling Dimensions (mm)
6/8/10/12/14/16/18/20/22/24 22 phi (PRIVATE SAFETY STOPPER)
Surface Processing
Titanium coating
Accessories
Cutting oil
Number of Steps
10
Material
SKH-55 (cobalt high-speed steel)
Work Material
Steel plate, copper plate(until mm 2), aluminum, wood, and plastic (until 3-4 mm) stainless steel plate (until 1 mm)
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Steel work
4
From Japan
On 2015-08-09 05:50:24
I think that it is a good product. I would like a product that can be used up to the development of harder products (3 to 5 mm).
This review is about item#08276441.
When enlarging the hole
3
From Japan
On 2011-03-03 12:36:17
I hope the price is lower.
This review is about item#08276326.
Work to expand the hole
5
From Japan
On 2010-11-17 10:08:16
I wish I could make it a little cheaper
This review is about item#08276326.