Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SDS One-touch Adapter

SDS One-touch Adapter TNM-SDS

Item.#
08276457
Mfr.#
TNM-SDS
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
SDS shank chuck drill for diameter 10 shank "Nice Mighty"
2014 TRUSCO Published Page
1-0158
Weight (g)
70
Material
S55C (carbon steel)
2015 Trusco Published Pages
1 0200
Shank
SDS
Overall Length (mm)
76
TRUSCO Part Number
256-5501