Buy more than* S$200* and get FREE SHIPPING

  • Nice Mighty Spiral Step Drill

Nice Mighty Spiral Step Drill NMS-34EG

Item.#
08276484
Mfr.#
NMS-34EG
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Stage Width (mm)
3.5
Surface Processing
Titanium coating
Weight (g)
195
Accessories
Cutting step oil
Shank Diameter d (phi mm)
10
Number of Steps
6
Material
SKH-55 (Cobalt HSS)
Drilling Dimensions (mm)
21, 22, 27, 28, 33, 34