Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Nice Mighty Spiral Step Drill

Nice Mighty Spiral Step Drill NMS-33EG

Item.#
08276493
Mfr.#
NMS-33EG
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Stage Width (mm)
3.5
Surface Processing
Titanium coating
Weight (g)
195
Accessories
Cutting step oil
TRUSCO Part Number
277-5832
Shank Diameter d (phi mm)
10
Number of Steps
6
Material
SKH-55 (Cobalt HSS)
2014 TRUSCO Published Page
1-0156
Drilling Dimensions (mm)
21,22,27,28,32,33