Buy more than* S$200* and get FREE SHIPPING

  • Glass drill

Glass drill TGD-10

4.50 (2)
Item.#
08276536
Mfr.#
TGD-10
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0216
Shank Diameter (phi mm)
6
Weight (g)
25
TRUSCO Part Number
277-5999
Materials (Blade)
Carbide
Work Material
Glass tile marble and concrete
Overall Length (mm)
100
Purpose
Work material: glass, tile, marble stone, concrete etc. (Thickness 2-5mm)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Drilling of glass
5
From Japan
On 2016-09-16 23:02:13
I tried to puncture a glass of 3 mm 6 mm, it is a commodity without a center gap and no chipping, no edge cracks and no complaints.
This review is about item#8276554.
Drill a hole through which a lighting cord passes in a glass bottle
4
From Japan
On 2013-09-19 13:41:17
After ordering, I got it in time for the work to be sent immediately. I am satisfied with the date and time until arrival after ordering. However, the shipping cost is high for the ordering of one drill blade, and the box (14 cm × 21 cm) that sent it is too expensive (inside is rattling), I think it is obviously over packaging. I want you to take care of resources.
This review is about item#08276554.