Buy more than* S$200* and get FREE SHIPPING

  • Glass drill

Glass drill TGD-3

4.50 (2)
Item.#
08276563
Mfr.#
TGD-3
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
3
Weight (g)
8
TRUSCO Part Number
277-5948
Materials (Blade)
Carbide
Work Material
Glass, tile, marble, concrete
Overall Length (mm)
60
Blade Diameter (phi mm)
3
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Drilling of glass
5
From Japan
On 2016-09-16 23:02:13
I tried to puncture a glass of 3 mm 6 mm, it is a commodity without a center gap and no chipping, no edge cracks and no complaints.
This review is about item#8276554.
Drill a hole through which a lighting cord passes in a glass bottle
4
From Japan
On 2013-09-19 13:41:17
After ordering, I got it in time for the work to be sent immediately. I am satisfied with the date and time until arrival after ordering. However, the shipping cost is high for the ordering of one drill blade, and the box (14 cm × 21 cm) that sent it is too expensive (inside is rattling), I think it is obviously over packaging. I want you to take care of resources.
This review is about item#08276554.