Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Circle Cutter Blade

Circle Cutter Blade TCC-125KA

Item.#
08276606
Mfr.#
TCC-125KA
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0256
Overall Length H (mm)
50
Type
Iron for
Width I (mm)
5
Weight (g)
19
TRUSCO Part Number
277-6146