Buy more than* S$200* and get FREE SHIPPING

  • Hexagon-head axis TCL hole cutter

Hexagon-head axis TCL hole cutter TCL-19

3.50 (2)
Item.#
08277491
Mfr.#
TCL-19
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
1.07
Shank Diameter (phi mm)
6.35 (hexagonal axis)
2014 TRUSCO Published Page
1-0187
Weight (g)
80
Hole Saw Outer Diameter (mm)
19
Caution
For cutting of more than 2 mm, remove the spring and use it.
Usage Tool
Electric drill, drill driver charging, charging Impact Driver
Effective Length (mm)
3.2
Blade Length (mm)
20
Drill Diameter (phi mm)
5.0
TRUSCO Part Number
512-7084
Material
Blade section: SKH59 (cobalt bimetal)
center drill: SKH51
Purpose
Griddle, aluminum, casting, plywood, gypsum board, vinyl chloride, griddle (3.2 mm), stainless steel (1.0 mm)
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
When drilling a hole in a box
4
From Japan
On 2014-07-29 19:48:01
The comment is convenient as it is whether or not the sharpness lasts for this hand, but I thought that it was good if it was possible to exchange the outer blades (actually you can replace it, if you can, please put it on the list .)
This review is about item#08277516.
For on-site use
3
From Japan
On 2014-04-29 13:38:26
Easy to use, price also OK
This review is about item#08277491.