Buy more than* S$200* and get FREE SHIPPING

  • Hexagon-head axis TCL hole cutter

Hexagon-head axis TCL hole cutter TCL-20

3.50 (2)
Item.#
08277507
Mfr.#
TCL-20
Package Qty.
1PC
Ship pack of
1
27.68 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
1.07
Shank Diameter (phi mm)
6.35 (hexagonal axis)
TRUSCO Part Number
512-7092
2014 TRUSCO Published Page
1-0187
Weight (g)
80
Material
Blade section: SKH59 (cobalt bimetal) center drill: SKH51
Caution
For cutting of more than 2 mm, remove the spring and use it.
Effective Length (mm)
3.2
Blade Length (mm)
20
Hole Saw Outer Diameter (mm)
20
Drill Diameter (phi mm)
5
Usage Tool
Electric drill, drill driver charge, charge impact driver
Effective Cutting Ability (mm)
(Wood, resin is the length of the blade length) a thickness of about 2
Purpose
Griddle, aluminum, casting, plywood, gypsum board, vinyl chloride, griddle (3.2 mm), stainless steel (1.0 mm)
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
When the hole in the box
4
From Japan
On 2014-07-29 19:48:01
Because whether this hand of the sharpness is long-lasting comments but will be easy to use, I want to put on the list Once you have that the outside of the blade I thought that it was good to be able to exchange (in fact do you can be exchanged? Can .)
This review is about item#08277516.
For site
3
From Japan
On 2014-04-29 13:38:26
Easy-to-use, price is also digests OK
This review is about item#08277491.