Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hexagon-head axis TCL hole cutter

Hexagon-head axis TCL hole cutter TCL27

3.50 (2)
Item.#
08277577
Mfr.#
TCL27
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
1.07
Shank Diameter (phi mm)
6.35 (Hexagonal axis)
Drill Diameter (phi mm)
5.0
Hole Saw Outer Diameter (mm)
27
Purpose
Griddle, aluminum, casting, plywood, gypsum board, vinyl chloride, griddle (3.2 mm), stainless steel (1.0 mm)
Material
Cutting part: SKH59 (cobalt bimetal) Center drill: SKH51
Effective Length (mm)
3.2
Blade Length (mm)
20
TRUSCO Part Number
512-7165
Caution
For cutting of more than 2 mm, remove the spring and use it.
Usage Tool
Electric drill, charge drill driver, charge impact driver
Effective Cutting Ability (mm)
2 thickness(wood, resin are length of blade)
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
When drilling a hole in a box
4
From Japan
On 2014-07-29 19:48:01
The comment is convenient as it is whether or not the sharpness lasts for this hand, but I thought that it was good if it was possible to exchange the outer blades (actually you can replace it, if you can, please put it on the list .)
This review is about item#08277516.
For on-site use
3
From Japan
On 2014-04-29 13:38:26
Easy to use, price also OK
This review is about item#08277491.