Buy more than* S$200* and get FREE SHIPPING

  • Hexagon-head axis TCL hole cutter

Hexagon-head axis TCL hole cutter TCL-28

3.50 (2)
Item.#
08277586
Mfr.#
TCL-28
Package Qty.
1PC
Ship pack of
1
31.60 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
1.07
Shank Diameter (phi mm)
6.35 (hexagonal axis)
TRUSCO Part Number
512-7173
2014 TRUSCO Published Page
1-0187
Weight (g)
120
Material
Blade section: SKH59 (cobalt bimetal)
center drill: SKH51
Purpose
Griddle, aluminum, casting, plywood, gypsum board, vinyl chloride, griddle (3.2 mm), stainless steel (1.0 mm)
Effective Length (mm)
3.2
Blade Length (mm)
20
Hole Saw Outer Diameter (mm)
28
Drill Diameter (phi mm)
5.0
Usage Tool
Electric drill, drill driver charging, charging Impact Driver
Caution
For cutting of more than 2 mm, remove the spring and use it.
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
When the hole in the box
4
From Japan
On 2014-07-29 19:48:01
Because whether this hand of the sharpness is long-lasting comments but will be easy to use, I want to put on the list Once you have that the outside of the blade I thought that it was good to be able to exchange (in fact do you can be exchanged? Can .)
This review is about item#08277516.
For site
3
From Japan
On 2014-04-29 13:38:26
Easy-to-use, price is also digests OK
This review is about item#08277491.