Buy more than* S$200* and get FREE SHIPPING

  • Hexagon-head axis TCL hole cutter

Hexagon-head axis TCL hole cutter TCL-33

3.50 (2)
Item.#
08277647
Mfr.#
TCL-33
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
1.07
Shank Diameter (phi mm)
6.35 (hexagonal axis)
Gap Space Depth (mm)
27
Drill Diameter (phi mm)
5
Material
Blade section: SKH59 (cobalt bimetal) center drill: SKH51
Usage Tool
Electric drill, drill driver charge, charge impact driver
Effective Length (mm)
3.2
Blade Length (mm)
20
Hole Saw Outer Diameter (mm)
33
Weight (g)
140
Effective Cutting Ability (mm)
(Wood, resin is the length of the blade length) a thickness of about 2
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
When drilling a hole in a box
4
From Japan
On 2014-07-29 19:48:01
The comment is convenient as it is whether or not the sharpness lasts for this hand, but I thought that it was good if it was possible to exchange the outer blades (actually you can replace it, if you can, please put it on the list .)
This review is about item#08277516.
For on-site use
3
From Japan
On 2014-04-29 13:38:26
Easy to use, price also OK
This review is about item#08277491.