Buy more than* S$200* and get FREE SHIPPING

  • T Tap Holder

T Tap Holder TT-65

2.89 (9)
Item.#
08277683
Mfr.#
TT-65
Package Qty.
1PC
Ship pack of
1
14.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
61
Purpose
Tap thread cutting work.
TRUSCO Part Number
229-2912
Weight (g)
70
Compatible
Tap size: M4.0 to M6.0
2014 TRUSCO Published Page
1-0325
Use Dimensions
M4 to M6.0
Customer Reviews
5 star 0
4 star 5
3 star 1
2 star 0
1 star 3
Review Rating: 2.89
9 Customer Reviews
The reviews are automatic translation.
Threading of the time of component manufacture
1
From Japan
On 2016-10-20 12:40:31
Screw portion finish of plating is to fix the blame or tap bad is very hard How many times pointing to oil now also be able to use somehow and doing is rotated. The manufacturer of the product would not buy again in the future.
This review is about item#8277674.
Repair of engine oil drain
3
From Japan
On 2015-11-04 00:33:01
Buy a tap of the M13 and wanna suck. It was supposed to apply to the M13, but did not e mouth the hand of M13 tap. Find the goods to be applied to the M13 more than, to extreme price increases, choices were also used to expand processing the chuck hole with a drill reluctantly so little. If you want to use in the M13 is careful.
This review is about item#08277692.
Make a tap
1
From Japan
On 2015-10-15 11:15:01
Although I plan to build the M6 ​​tap, it can not be tightened, or is not a design mistake that can not be used?
This review is about item#08277665.
Tapping
4
From Japan
On 2015-03-19 18:08:15
Screw around hesitation because to fix the tap There are times when the tap is fall occasionally. Although I think that fits If you continue to use.
This review is about item#08277674.
Re-threading of the resin product
4
From Japan
On 2014-11-17 17:29:13
It was purchased for re-threading of the molded article. Safely work also end.
This review is about item#08277674.
Open the tap hole of 2mm
4
From Japan
On 2014-09-16 20:16:15
Small order, it was hard to turn.
This review is about item#08277674.
Work General of the screw holes relationship
4
From Japan
On 2014-03-13 00:42:41
It is private when the mainly off the tap of about 3 mm. Making are also firm, it has been firm and also addition of the chuck. It was the size of the nearly ideal street because it was wanted as much as possible compact ones. However, the thing that had before, because the handle portion is Tsu was movable, a little It was convenient at the time of the time and storage you want to multiply the torque. Kana can not be in a movable?
This review is about item#08277674.
Use of a narrow place
4
From Japan
On 2013-08-02 20:09:45
But good, I tighten the tap, sweet is tightened too much or screws, tap from the handle, easy to escape.
This review is about item#08277665.
Tapping to the die-cast aluminum goods
1
From Japan
On 2013-04-28 21:14:05
Or the processing accuracy of the product is wrong? Or design problem? To be with M2 ~ 4.5 Resulting in a completely idle the tap of M2.6 Previous same type goods bought in other stores? Than the (manufacturer unknown) Impression thickness of the chuck portion is not completely tightened thick We asked for improvement but not until the return
This review is about item#08277674.