Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • T type ratchet tap holder

T type ratchet tap holder TTR-10

5.00 (1)
Item.#
08277726
Mfr.#
TTR-10
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Ideal for citting work of tap screw.
Overall Length (mm)
85
Use Dimensions
M3 - M10
TRUSCO Part Number
126-4371
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
assembly
5
From Japan
On 2016-09-29 16:06:36
I have been repeating many times. It corresponds to sending out on that day, and it is saved.
This review is about item#8277717.