Buy more than* S$200* and get FREE SHIPPING

  • T type ratchet tap holder

T type ratchet tap holder TTR-13L

5.00 (1)
Item.#
08277735
Mfr.#
TTR-13L
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
315
Purpose
Ideal for citting work of tap screw.
Use Dimensions
M5 to M12
TRUSCO Part Number
126-4401
2014 TRUSCO Published Page
1-0325
Weight (g)
400
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
assembly
5
From Japan
On 2016-09-29 16:06:36
I have been repeating many times. It corresponds to sending out on that day, and it is saved.
This review is about item#8277717.