Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Die handle

Die handle DH-63

4.40 (5)
Item.#
08277823
Mfr.#
DH-63
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For dies tapping
Die Outside Diameter (phi mm)
63
Overall Length (mm)
525
2014 TRUSCO Published Page
1-0346
Weight (kg)
1.085
TRUSCO Part Number
229-3111
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
During normal operation
5
From Japan
On 2017-01-19 08:15:47
I can use it without any problem. The feeling of use is inferior to other products.
This review is about item#08277771.
During maintenance
5
From Japan
On 2015-11-09 15:37:24
Even at low price performance is no problem.
This review is about item#08277771.
Screw mount correction
4
From Japan
On 2015-04-10 11:48:25
It is easy to use even for women without the force. I bought it with a set with a die.
This review is about item#08277787.
Repair of agricultural machines
4
From Japan
On 2015-03-01 09:49:00
I am using it for correcting threads but I think that it does not need much force. The price side also
This review is about item#08277787.
Threading of SUS
4
From Japan
On 2013-07-23 18:34:17
Compact and so so
This review is about item#08277787.