Buy more than* S$200* and get FREE SHIPPING

  • Tap handle

Tap handle TH-13

2.86 (7)
Item.#
08277841
Mfr.#
TH-13
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Dimensions (mm)
M4 to M13
Weight (g)
250
TRUSCO Part Number
229-2971
Use Dimensions
M4 - M13
Overall Length (mm)
260
Application
Tapping handle
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 3
Review Rating: 2.86
7 Customer Reviews
The reviews are automatic translation.
I can not use it but I made a mistake in size. It does not match the tap of shank diameter 18
4
From Japan
On 2018-02-26 20:16:57
In purchasing the PT piping tap (size PT 1/2 - 14) of the monotail, it was purchased this time because there was no big handle. There was a handle that I was looking for in the bottom of the sales page "The person who checked this item checked this product", it was in a nice place. I ordered it immediately, but M6 to M20 correspondence. The size of the bottom fits the tap that I have now, but PT 1/2 - 14 is a shank diameter 18, so it seems that the M24 corresponds to it well, and it failed for a while. I wanted urgently, so I am lacking confirmation. If you do not fit the stopper on one side, you will enter if you shift the angle, so I hurry this time, so I think I should go with this. Originally I had purchased a set, but I was in rattling, so I will use it as a substitute for this. I do not have my knowledge, but I thought it would be easy to understand if there was a description of the corresponding shank diameter.
This review is about item#8277866.
Bicycle cylinder head female thread lick correction
3
From Japan
On 2018-01-29 17:08:30
The tap holder was unusable due to insufficient clearance of the cylinder head. It is our lack of preliminary survey.
This review is about item#8277866.
SKD 11 tap work
1
From Japan
On 2017-10-23 10:32:54
There is no memory that broke up with other manufacturer products, but this has broken up in half a year. It seems that it broke from there because the thing that seemed to be an air hole was seen inside.
This review is about item#8277857.
On thread cutting
5
From Japan
On 2017-05-19 12:56:27
The items of the set items purchased at the home center became useless, and we replaced them for this product. Since I have an opinion that durability is low, I would like to use it carefully.
This review is about item#8277911.
Golf club creation
5
From Japan
On 2015-08-18 16:06:31
I found a desired item at a low price. Thank you very much
This review is about item#08277857.
Tap work
1
From Japan
On 2009-02-06 22:10:17
I opened the pilot hole and worked using tap (M5), but it was broken by about 10 times of use and it became unusable. It is not very recommended for people.
This review is about item#08277911.
4 m tap operation
1
From Japan
On 2009-01-15 05:34:42
I broke up with the third use. I will not buy it again
This review is about item#08277911.