Buy more than* S$200* and get FREE SHIPPING

  • Tap handle

Tap handle TH-6

2.60 (5)
Item.#
08277911
Mfr.#
TH-6
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Compatible Dimensions (mm)
M1 to M6
Weight (g)
80
TRUSCO Part Number
229-2955
Use Dimensions
M1 - M6
Overall Length (mm)
170
Application
Tapping handle
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 3
Review Rating: 2.60
5 Customer Reviews
The reviews are automatic translation.
SKD 11 tap work
1
From Japan
On 2017-10-23 10:32:54
There is no memory that broke up with other manufacturer products, but this has broken up in half a year. It seems that it broke from there because the thing that seemed to be an air hole was seen inside.
This review is about item#8277857.
On thread cutting
5
From Japan
On 2017-05-19 12:56:27
The items of the set items purchased at the home center became useless, and we replaced them for this product. Since I have an opinion that durability is low, I would like to use it carefully.
This review is about item#8277911.
Golf club creation
5
From Japan
On 2015-08-18 16:06:31
I found a desired item at a low price. Thank you very much
This review is about item#08277857.
Tap work
1
From Japan
On 2009-02-06 22:10:17
I opened the pilot hole and worked using tap (M5), but it was broken by about 10 times of use and it became unusable. It is not very recommended for people.
This review is about item#08277911.
4 m tap operation
1
From Japan
On 2009-01-15 05:34:42
I broke up with the third use. I will not buy it again
This review is about item#08277911.