Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Extractor (square type)

Extractor (square type) EX-803K

5.00 (4)
Item.#
08278304
Mfr.#
EX-803K
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S45C
TRUSCO Part Number
231-8733
Prepared Hole Drill Dimensions (mm)
4.0
Use Tap Handle
TH-6
Original Point Diameter (mm)
6.4
Overall Length (mm)
68
Purpose
To pull out broken bolts and pipes.
Use Bolt Screw (mm)
8.0 - 11.0
Opposite Side Angle Dimensions (mm)
5.2
Point Diameter (mm)
3.2
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Removing broken screws
5
From Japan
On 2018-06-06 20:20:50
If it is a small screw, this one is more useful than the spiral type because this one can take much better.
This review is about item#8278286.
To the maintenance of the old car
5
From Japan
On 2018-06-02 11:33:59
Bicycle maintenance of old car is a bolt breaking attachment. Even if you can manage a thick bolt, M6 or less is troublesome. It was removed for the first time. It was good to dig into.
This review is about item#8278286.
On the folding bolt of M3
5
From Japan
On 2018-04-17 14:51:55
I had a spiral type, but I wanted to try it and tried to buy it. Although M3 seems to be out of specification, I opened a hole of 2 mm in the middle, and it took out with one shot. I like the degree of digging in, it may be more like helical type.
This review is about item#8278286.
Maintenance of motorcycles
5
From Japan
On 2016-11-08 21:31:39
It is a necessity for maintenance of a motorcycle. If you use this, you can not use conventional spiral type extractors. I am satisfied because it is not a type that turns right overseas. Because it is a consumable item, I think that I will purchase repeat.
This review is about item#8278295.