Buy more than* S$200* and get FREE SHIPPING

  • Extractor (square type)

Extractor (square type) EX-805BK

5.00 (1)
Item.#
08278331
Mfr.#
EX-805BK
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S45C
Overall Length (mm)
86
TRUSCO Part Number
231-8792
Weight (kg)
0.06
Prepared Hole Drill Dimensions (mm)
9.2
Use Tap Handle
TH-13
Original Point Diameter (mm)
13.5
Point Diameter (mm)
8.7
2014 TRUSCO Published Page
1-0355
Using Pipe Dimensions
41643
Purpose
To pull out broken bolts and pipes.
Use Bolt Screw (mm)
17.0 to 24.0
Opposite Side Angle Dimensions (mm)
9.3
Caution
Not for hardened bolt nor stainless bolt.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycles
5
From Japan
On 2016-11-08 21:31:39
It is a necessity for maintenance of a motorcycle. If you use this, you can not use conventional spiral type extractors. I am satisfied because it is not a type that turns right overseas. Because it is a consumable item, I think that I will purchase repeat.
This review is about item#8278295.