Buy more than* S$200* and get FREE SHIPPING

  • Extractor (square type)

Extractor (square type) EX-806AK

5.00 (1)
Item.#
08278347
Mfr.#
EX-806AK
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S45C
Purpose
To pull out broken bolts and pipes.
Use Bolt Screw (mm)
19.0 to 25.0
Opposite Side Angle Dimensions (mm)
11.0
Point Diameter (mm)
9.5
2014 TRUSCO Published Page
1-0355
Caution
Not for hardened bolt nor stainless bolt.
Weight (kg)
0.1
Prepared Hole Drill Dimensions (mm)
10.5
Use Tap Handle
TH-19
Original Point Diameter (mm)
15.0
Overall Length (mm)
95
TRUSCO Part Number
231-8814
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycles
5
From Japan
On 2016-11-08 21:31:39
It is a necessity for maintenance of a motorcycle. If you use this, you can not use conventional spiral type extractors. I am satisfied because it is not a type that turns right overseas. Because it is a consumable item, I think that I will purchase repeat.
This review is about item#8278295.