Buy more than* S$200* and get FREE SHIPPING

  • Extractor (square type)

Extractor (square type) EX-807AK

5.00 (1)
Item.#
08278365
Mfr.#
EX-807AK
Package Qty.
1PC
Ship pack of
1
27.33 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Material
S45C
Original Point Diameter (mm)
20
Overall Length (mm)
105
TRUSCO Part Number
231-8857
Weight (kg)
0.17
Prepared Hole Drill Dimensions (mm)
13.5
Use Tap Handle
TH-25
Opposite Side Angle Dimensions (mm)
15
Point Diameter (mm)
12.7
2014 TRUSCO Published Page
1-0355
Using Pipe Dimensions
-
Purpose
To pull out broken bolts and pipes.
Use Bolt Screw (mm)
25.0 to 35.0
Caution
Not for hardened bolt nor stainless bolt.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycles
5
From Japan
On 2016-11-08 21:31:39
It is a necessity for maintenance of a motorcycle. If you use this, you can not use conventional spiral type extractors. I am satisfied because it is not a type that turns right overseas. Because it is a consumable item, I think that I will purchase repeat.
This review is about item#8278295.