Buy more than* S$200* and get FREE SHIPPING

  • Extractor (square type)

Extractor (square type) EX-807BK

5.00 (2)
Item.#
08278374
Mfr.#
EX-807BK
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S45C
Opposite Side Angle Dimensions (mm)
17.0
Point Diameter (mm)
15.0
2014 TRUSCO Published Page
1-0355
Using Pipe Dimensions
1/2
Purpose
To pull out broken bolts and pipes.
Use Bolt Screw (mm)
28.0 to 38.0
Use Tap Handle
TH-32
Original Point Diameter (mm)
22.0
Overall Length (mm)
105
TRUSCO Part Number
231-8873
Weight (kg)
0.23
Prepared Hole Drill Dimensions (mm)
15.5
Caution
Not for hardened bolt nor stainless bolt.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
On the folding bolt of M3
5
From Japan
On 2018-04-17 14:51:55
I had a spiral type, but I wanted to try it and tried to buy it. Although M3 seems to be out of specification, I opened a hole of 2 mm in the middle, and it took out with one shot. I like the degree of digging in, it may be more like helical type.
This review is about item#8278286.
Maintenance of motorcycles
5
From Japan
On 2016-11-08 21:31:39
It is a necessity for maintenance of a motorcycle. If you use this, you can not use conventional spiral type extractors. I am satisfied because it is not a type that turns right overseas. Because it is a consumable item, I think that I will purchase repeat.
This review is about item#8278295.