Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Extractor (square type)

Extractor (square type) EX-809K

5.00 (4)
Item.#
08278392
Mfr.#
EX-809K
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
S45C
Prepared Hole Drill Dimensions (mm)
27.0
Use Tap Handle
TH-38
Original Point Diameter (mm)
33.0
Overall Length (mm)
120
TRUSCO Part Number
231-8911
Weight (kg)
0.95
Purpose
To pull out broken bolts and pipes.
Use Bolt Screw (mm)
44.0 to 54.0
Opposite Side Angle Dimensions (mm)
24.0
Point Diameter (mm)
25.0
2014 TRUSCO Published Page
1-0355
Using Pipe Dimensions
1
Caution
Not for hardened bolt nor stainless bolt.
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Removing broken screws
5
From Japan
On 2018-06-06 20:20:50
If it is a small screw, this one is more useful than the spiral type because this one can take much better.
This review is about item#8278286.
To the maintenance of the old car
5
From Japan
On 2018-06-02 11:33:59
Bicycle maintenance of old car is a bolt breaking attachment. Even if you can manage a thick bolt, M6 or less is troublesome. It was removed for the first time. It was good to dig into.
This review is about item#8278286.
On the folding bolt of M3
5
From Japan
On 2018-04-17 14:51:55
I had a spiral type, but I wanted to try it and tried to buy it. Although M3 seems to be out of specification, I opened a hole of 2 mm in the middle, and it took out with one shot. I like the degree of digging in, it may be more like helical type.
This review is about item#8278286.
Maintenance of motorcycles
5
From Japan
On 2016-11-08 21:31:39
It is a necessity for maintenance of a motorcycle. If you use this, you can not use conventional spiral type extractors. I am satisfied because it is not a type that turns right overseas. Because it is a consumable item, I think that I will purchase repeat.
This review is about item#8278295.