Buy more than* S$200* and get FREE SHIPPING

  • Extractor (square type)

Extractor (square type) EX-810K

5.00 (1)
Item.#
08278401
Mfr.#
EX-810K
Package Qty.
1PC
Ship pack of
1
169.90 SGD
ADD TO CART
Shipped after 2017-11-29
Now we ship to...
...see all
Item Feature
Material
S45C
Using Pipe Dimensions
1 1/4
Purpose
To pull out broken bolts and pipes.
Use Bolt Screw (mm)
54.0 to 64.0
Opposite Side Angle Dimensions (mm)
30.0
Point Diameter (mm)
32.0
2014 TRUSCO Published Page
1-0355
TRUSCO Part Number
231-8938
Weight (kg)
1.95
Prepared Hole Drill Dimensions (mm)
33.5
Use Tap Handle
TH-50
Original Point Diameter (mm)
40.0
Overall Length (mm)
127
Caution
Not for hardened bolt nor stainless bolt.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycles
5
From Japan
On 2016-11-08 21:31:39
It is a necessity for maintenance of a motorcycle. If you use this, you can not use conventional spiral type extractors. I am satisfied because it is not a type that turns right overseas. Because it is a consumable item, I think that I will purchase repeat.
This review is about item#8278295.