Buy more than* S$200* and get FREE SHIPPING

  • Extractor (square type)

Extractor (square type) EX-812K

5.00 (2)
Item.#
08278426
Mfr.#
EX-812K
Package Qty.
1PC
Ship pack of
1
269.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S45C
Use Bolt Screw (mm)
76.0 to 90.0
Opposite Side Angle Dimensions (mm)
30.0
Point Diameter (mm)
48.0
2014 TRUSCO Published Page
1-0355
Using Pipe Dimensions
2
Caution
Not for hardened bolt nor stainless bolt.
Prepared Hole Drill Dimensions (mm)
49.5
Use Tap Handle
TH-50
Original Point Diameter (mm)
58.0
Overall Length (mm)
160
TRUSCO Part Number
231-8971
Purpose
To pull out broken bolts and pipes.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
On the folding bolt of M3
5
From Japan
On 2018-04-17 14:51:55
I had a spiral type, but I wanted to try it and tried to buy it. Although M3 seems to be out of specification, I opened a hole of 2 mm in the middle, and it took out with one shot. I like the degree of digging in, it may be more like helical type.
This review is about item#8278286.
Maintenance of motorcycles
5
From Japan
On 2016-11-08 21:31:39
It is a necessity for maintenance of a motorcycle. If you use this, you can not use conventional spiral type extractors. I am satisfied because it is not a type that turns right overseas. Because it is a consumable item, I think that I will purchase repeat.
This review is about item#8278295.