Buy more than* S$200* and get FREE SHIPPING

  • Extractor (spiral type)

Extractor (spiral type) EX-803

4.17 (6)
Item.#
08278453
Mfr.#
EX-803
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
To pull out broken bolts and pipes.
Overall Length (mm)
68
Prepared Hole Drill Dimensions (mm)
4.0
Use Tap Handle
TH-6
Original Point Diameter (mm)
6.4
Material
S45C
TRUSCO Part Number
231-8725
Use Bolt Screw (mm)
8.0 - 11.0
Opposite Side Angle Dimensions (mm)
5.2
Point Diameter (mm)
3.2
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Used for screws that have run out.
5
From Japan
On 2018-02-11 20:05:38
I used it with a screw that has run out. I think that it is good quality.
This review is about item#8278435.
Removing the folding screw
4
From Japan
On 2017-09-21 14:43:59
I was able to successfully disassembled the screws, it was hard to get caught, but no problem.
This review is about item#8278444.
Remove the bolt that broke on the foil
1
From Japan
On 2015-05-27 16:25:54
weak. I was afraid how to use, teeth stuck at first, but I stopped eating from the way and could not turn.
This review is about item#08278444.
Water supply faucet valve screw thread breakage, the shaft was left inside.
5
From Japan
On 2015-04-25 07:38:49
The screw that entered was made of brass, a hole with a soft and thin drill was drilled, the brass screw was extracted with the extractor, the thread was not broken, it was a great success! It is!
This review is about item#08278435.
Car maintenance
5
From Japan
On 2014-11-04 02:46:58
I bought it for bolt removal of the threaded carrier, but I knew that the tool in the abandoned screw direction was better because the tool was about to thread, so I also knew there was a square type later ^ ^;
This review is about item#08278444.
Maintenance of my car
5
From Japan
On 2014-06-03 20:15:12
I used it for the first time, but I was able to successfully remove the threaded bolt. If you know this sooner things earlier ... It is best to use it with a high penetration lubricant spray.
This review is about item#08278435.