Buy more than* S$200* and get FREE SHIPPING

  • Extractor (spiral type)

Extractor (spiral type) EX-804

4.00 (5)
Item.#
08278462
Mfr.#
EX-804
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
To pull out broken bolts and pipes.
Point Diameter (mm)
4.8
TRUSCO Part Number
231-8741
Use Bolt Screw (mm)
11.0 - 14.0
Opposite Side Angle Dimensions (mm)
6.3
Material
S45C
Overall Length (mm)
76
Prepared Hole Drill Dimensions (mm)
6.5
Use Tap Handle
TH-10
Original Point Diameter (mm)
8.7
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Removing the folding screw
4
From Japan
On 2017-09-21 14:43:59
I was able to successfully disassembled the screws, it was hard to get caught, but no problem.
This review is about item#8278444.
Remove the bolt that broke on the foil
1
From Japan
On 2015-05-27 16:25:54
weak. I was afraid how to use, teeth stuck at first, but I stopped eating from the way and could not turn.
This review is about item#08278444.
Water supply faucet valve screw thread breakage, the shaft was left inside.
5
From Japan
On 2015-04-25 07:38:49
The screw that entered was made of brass, a hole with a soft and thin drill was drilled, the brass screw was extracted with the extractor, the thread was not broken, it was a great success! It is!
This review is about item#08278435.
Car maintenance
5
From Japan
On 2014-11-04 02:46:58
I bought it for bolt removal of the threaded carrier, but I knew that the tool in the abandoned screw direction was better because the tool was about to thread, so I also knew there was a square type later ^ ^;
This review is about item#08278444.
Maintenance of my car
5
From Japan
On 2014-06-03 20:15:12
I used it for the first time, but I was able to successfully remove the threaded bolt. If you know this sooner things earlier ... It is best to use it with a high penetration lubricant spray.
This review is about item#08278435.