Buy more than* S$200* and get FREE SHIPPING

  • Extractor (spiral type)

Extractor (spiral type) EX-808

4.00 (4)
Item.#
08278532
Mfr.#
EX-808
Package Qty.
1PC
Ship pack of
1
40.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
To pull out broken bolts and pipes.
Point Diameter (mm)
19.0
TRUSCO Part Number
231-8881
Using Pipe Dimensions
3/4
Use Tap Handle
TH-32
Original Point Diameter (mm)
26.0
Material
S45C
Overall Length (mm)
110
Prepared Hole Drill Dimensions (mm)
20.5
Use Bolt Screw (mm)
35.0 - 44.0
Opposite Side Angle Dimensions (mm)
19.0
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Remove the remaining bolt broken in foil
1
From Japan
On 2015-05-27 16:25:54
weak. Or how to use is wrong, the first was on eating teeth, but was no longer turning will not leach from the middle.
This review is about item#08278444.
Water faucet valve heaven screw breakage, became lodged in the axis.
5
From Japan
On 2015-04-25 07:38:49
Entered screws were scraped the brass screw in the extractor drilled a hole in the soft and thin drill made of brass, the thread was not broken, a great success! !
This review is about item#08278435.
Car maintenance
5
From Japan
On 2014-11-04 02:46:58
Abandoned because it was purchased for bolt removal of the loading platform to cut the screw, was almost threading tool It is was better in the forward screw direction of the tool ^^ That I learned later there is Square type;
This review is about item#08278444.
Car maintenance
5
From Japan
On 2014-06-03 20:15:12
But was for the first time use, we were able to successfully remove the bolt that had Nejiki'. If you know sooner so useful things .... Best to use in conjunction with a lubricant spray of high penetration sacrifice.
This review is about item#08278435.