Buy more than* S$200* and get FREE SHIPPING

  • Extractor combination (square type)

Extractor combination (square type) EXS-1815K

4.50 (2)
Item.#
08278681
Mfr.#
EXS-1815K
Package Qty.
1Set
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
S45C
Case Shape
Plastic
Set Contents
EX-801K, EX-802K, EX-803K, EX-804K, EX-805AK
Application
To pull out broken bolts and pipes.
TRUSCO Part Number
231-9314
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2017-08-04 08:58:02
Can I use glue or rubber like non slip? . . What?
This review is about item#08278681.
Use it when the hex head bolt head gets licked.
5
From Japan
On 2014-07-05 10:11:58
It may be difficult to work in the back of the machine. I hope there is a long version ....
This review is about item#08278681.