Buy more than* S$200* and get FREE SHIPPING

  • Tap Extractor

Tap Extractor PT3-10

2.25 (12)
Item.#
08278751
Mfr.#
PT3-10
Package Qty.
1PC
Ship pack of
1
42.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
To pull out broken taps.
Material
S45C
Dimension / Conception Tap (mm)
10(7/16)
TRUSCO Part Number
231-9080
2014 TRUSCO Published Page
1-0352
Use Tap Handle
TH-10
Weight (g)
47
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 2
1 star 6
Review Rating: 2.25
12 Customer Reviews
The reviews are automatic translation.
Tap broken processing
1
From Japan
On 2016-12-20 19:38:55
Arrived thing is, here also, were those of black plating. Catalog and is different. Was actually used, but twist the axis of the body, it did not take off. This is hard break if strong feeling, but the feeling is a feeling that was Gunya twisted, I feel a lack of strength.
This review is about item#8278812.
Removal of broken taps
5
From Japan
On 2016-08-02 19:09:59
Was coming off very easily broken tap, what good
This review is about item#08278794.
Removal of the crowded crease tap
2
From Japan
On 2016-07-17 23:32:28
Unfortunately, the tap bites did not take. Received items is certainly part number is there, but no brand goods that closely resembles the black instead of the plating process, such as in the catalog page color What the real thing? Why not a plated product, such as a catalog?
This review is about item#08278794.
Operation of extracting the broken tap
2
From Japan
On 2016-04-12 14:49:14
① tap that I was missing, but the body had plastically deformed (twisted does not return). ② Mizonokuchi original has had spread to everyone. ③ improvement: it is better that the measures to increase the hardness of the body. Quenched, who was the strength up processing such as tempering it seems to be good.
This review is about item#08278785.
Removal of broken taps
5
From Japan
On 2016-03-05 21:34:42
Tip 10 mm position of 6 mm of tap of three nails were purchased to get rid of because he enters into the broken. Kachin and sound When you turn the cracked dregs of the tap in the first to push the outside of the ring devoted to the surface that after the center portion push the three nails as far as it will go against wrench and plenty of spray anti-rust agent and oil blow it off with an air we were able to take off and is. I thought that it was good to buy.
This review is about item#08278794.
Tap removal Orekomi
1
From Japan
On 2014-08-10 14:28:56
Previously bent, it did not become useless.
This review is about item#08278776.
Broken tap excl.
1
From Japan
On 2014-08-10 08:18:16
I could not use broken bend because there is no strength to the thin wire part to plug or unplug the still broken tap. The length is good but weak to twist, I hope the structure with a strength since it is short.
This review is about item#08278812.
Removal of Orekomi tap
1
From Japan
On 2014-05-12 16:27:18
Because we read the thoughts of other people, so excessive force is not applied, we used read the home page of the manual to elaborate. But, probably because the bite was strong, probably because of the metal is aluminum strip is stuck, do not move the tap of straight grooves broken completely, nail shaft also (twisted) immediately bent were sisters. In addition, one of the nails, it has also broken L-shaped portion of the person on the opposite side of the plug. Is it possible returned goods. Since the idea is I think a very good product, we would like you to come and examine the high rigidity measures goods to manufacturers. Rigidity There is also likely to be brittle and high, but .... It should be noted that the tap was broken, we were able cutting and removing a hard drill that was purchased at the same time (for the broken tap removal).
This review is about item#08278812.
Tap removal Orekomi
3
From Japan
On 2014-03-28 21:11:35
This product is, it is assumed the tap of the straight groove, I was able to imagine from before you buy, I bought I think that it is also somehow a spiral tap. A look at the products, were found to be to say that not even I could use in the spiral. Because there is no mechanism to press the nail, in the spiral tap, when you overtake by turning to the left, it will be lifted nails.   It was over to give up half, but to say that be may be extruded from the opposite'll wait, and push in the right turning from the opposite side, which was out of the tap just a little bit, I was able to pull out and easy split. Tentatively purpose to say that was fulfill.  If the tap of the straight groove I think that more easy to use. It may use if it is possible to push in the right turning in the spiral tap.
This review is about item#08278794.
Rescue of broken tap
4
From Japan
On 2013-11-19 23:59:58
Broken tap was rescued success somehow against diagonally noticed from and after the spiral-shaped. Was frustrated because the thick ring to fix the fall out as soon as directed under become loose nails while you are several times challenge
This review is about item#08278794.