Buy more than* S$200* and get FREE SHIPPING

  • Tap Extractor

Tap Extractor PT3-3

2.25 (12)
Item.#
08278812
Mfr.#
PT3-3
Package Qty.
1PC
Ship pack of
1
34.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
To pull out broken taps.
Material
S45C
Dimension / Conception Tap (mm)
3(1/8)
TRUSCO Part Number
231-8989
2014 TRUSCO Published Page
1-0352
Use Tap Handle
TH-6
Weight (g)
5
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 2
1 star 6
Review Rating: 2.25
12 Customer Reviews
The reviews are automatic translation.
Tap broken processing
1
From Japan
On 2016-12-20 19:38:55
Arrived thing is, here also, were those of black plating. Catalog and is different. Was actually used, but twist the axis of the body, it did not take off. This is hard break if strong feeling, but the feeling is a feeling that was Gunya twisted, I feel a lack of strength.
This review is about item#8278812.
Removal of broken taps
5
From Japan
On 2016-08-02 19:09:59
Was coming off very easily broken tap, what good
This review is about item#08278794.
Removal of the crowded crease tap
2
From Japan
On 2016-07-17 23:32:28
Unfortunately, the tap bites did not take. Received items is certainly part number is there, but no brand goods that closely resembles the black instead of the plating process, such as in the catalog page color What the real thing? Why not a plated product, such as a catalog?
This review is about item#08278794.
Operation of extracting the broken tap
2
From Japan
On 2016-04-12 14:49:14
① tap that I was missing, but the body had plastically deformed (twisted does not return). ② Mizonokuchi original has had spread to everyone. ③ improvement: it is better that the measures to increase the hardness of the body. Quenched, who was the strength up processing such as tempering it seems to be good.
This review is about item#08278785.
Removal of broken taps
5
From Japan
On 2016-03-05 21:34:42
Tip 10 mm position of 6 mm of tap of three nails were purchased to get rid of because he enters into the broken. Kachin and sound When you turn the cracked dregs of the tap in the first to push the outside of the ring devoted to the surface that after the center portion push the three nails as far as it will go against wrench and plenty of spray anti-rust agent and oil blow it off with an air we were able to take off and is. I thought that it was good to buy.
This review is about item#08278794.
Remove fold tap
1
From Japan
On 2014-08-10 14:28:56
The tip bent, it did not become usable.
This review is about item#08278776.
Unbent tap
1
From Japan
On 2014-08-10 08:18:16
If you pull out a broken tap as before, you can not use it because it is not bent because there is no strength on the thin wire part inserted. Although the length is good, it is vulnerable to twisting, and it may be short so I want a structure with strength.
This review is about item#08278812.
Elimination of broken taps
1
From Japan
On 2014-05-12 16:27:18
Since I was reading other people's impressions, I tried not to apply excessive force and also read the manual of the website carefully and used it. However, because of the strong digging in, the metal that the tap is stuck for because of aluminum, the tap of the broken straight groove did not move at all, the nail and the shaft immediately bent (twisted). Moreover, one of the nails has broken the L-shaped part on the opposite side from the one to insert. Is returnable possible? I think that the idea is a very good product, so I would like the manufacturer to examine the highly rigid measures. High rigidity may also become brittle. The broken tap was cut and removed with a hard drill purchased at the same time (for breaking tap removal).
This review is about item#08278812.
Remove fold tap
3
From Japan
On 2014-03-28 21:11:35
I thought that this product is supposed to be a tap of straight grooves could be imagined before purchasing, but I thought that it will manage somehow even with a spiral tap and purchased it. I saw the product and found that it is not likely to be used in the spiral. Since there is no mechanism to push the nail, with a spiral tap, when you try to pull out by turning it to the left, the nail will rise. Although I gave up halfway, I was able to pull it out easily by pushing it from the other side, which was slightly tapped out, by turning it clockwise from the other side, saying that it might be better to push out from the other way. I could fulfill the purpose for a while by saying. I think that it can be used more easily if a tap of a straight groove is used. It is possible to use it if it is possible to extrude with a right hand turn with a spiral tap.
This review is about item#08278794.
Rescuing a broken tap
4
From Japan
On 2013-11-19 23:59:58
I broke away from the spiral form and confirmed later that I managed to rescue it by pushing diagonally. While challenging several times, the thick ring fixing the nails got loose and it got frustrating because it got out as soon as turning downward
This review is about item#08278794.