Buy more than* S$200* and get FREE SHIPPING

  • Tap Extractor

Tap Extractor PT4-16

4.40 (5)
Item.#
08278925
Mfr.#
PT4-16
Package Qty.
1PC
Ship pack of
1
68.42 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
To pull out broken taps.
Material
S45C
Dimension / Conception Tap (mm)
16(5/8)
TRUSCO Part Number
231-9225
2014 TRUSCO Published Page
1-0352
Use Tap Handle
TH-19
Weight (g)
160
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Of tap Orekomi removal
3
From Japan
On 2016-09-29 17:23:44
Using the tap in the motorcycle engine, earlier Orekomi Purchase order to remove. If you do not put up in four of the nails surely, it would turn to the simple. Although I Nashi strength of nails if a little more stronger problem.
This review is about item#8278961.
Tap fold
4
From Japan
On 2016-01-27 16:31:50
Length, was able to adjust.
This review is about item#08278961.
Orekomi tap in aluminum material
5
From Japan
On 2015-11-01 20:32:45
Three nails hesitated buy as evaluation is bad, but I bought I think the best tool to remove the tap Orekomi without damaging the threads. Heat is applied to the base material was working over the carefully time, we were able to safely pull out. Although nails broke once in the middle, is better to become shorter was easy to work out stiffness feeling. It was saved safely Nukitore because it was expensive components.
This review is about item#08278961.
Tap cliff work
5
From Japan
On 2014-10-10 19:28:44
Breaking of taps always occur in tap cliff work, there are idiot boss who does not know that there is this tool in the field, and then struggling subordinates.
This review is about item#08278907.
Removal of the broken tap
5
From Japan
On 2013-08-26 19:09:36
Is difficult to extract the tap was broken in this no. Very survive in case of emergency.
This review is about item#08278891.