Buy more than* S$200* and get FREE SHIPPING

  • Tap Extractor

Tap Extractor PT4-20

3.83 (6)
Item.#
08278943
Mfr.#
PT4-20
Package Qty.
1PC
Ship pack of
1
91.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Purpose
To pull out broken taps.
Material
S45C
Dimension / Conception Tap (mm)
20(11/16)
TRUSCO Part Number
231-9268
2014 TRUSCO Published Page
1-0352
Use Tap Handle
TH-19
Weight (g)
250
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Remove fold tap
1
From Japan
On 2017-08-22 15:46:26
If the nail is inserted only about 2 mm, turning in that state turns the nail, breaks etc. After all, it could not be removed. Well, it may have been good if you put your nails correctly deep ...
This review is about item#8278961.
Tap fold removal
3
From Japan
On 2016-09-29 17:23:44
I used a tap with a motorcycle engine, purchased for the purpose of removing the tip. If you do not surely put the four claws in the middle, it will bend easily. There is no problem if the strength of the nail is a bit stronger.
This review is about item#8278961.
Tap fold
4
From Japan
On 2016-01-27 16:31:50
The length was adjustable.
This review is about item#08278961.
Tap folding with aluminum material
5
From Japan
On 2015-11-01 20:32:45
Three claws seemed to be bad for evaluation and hesitated to purchase, but I bought it as an optimal tool to eliminate a tap without breaking the threads. After applying heat to the base material and carefully taking time, I was able to take it out safely. Although the nail broke once on the way, the one that got shorter got stiffness feeling and it was easy to work. Because it was an expensive part, it was saved because it was pulled out safely.
This review is about item#08278961.
Tap work
5
From Japan
On 2014-10-10 19:28:44
There is always a tap breaking occurred in the tapping work, there is a stupid boss who does not know that this tool exists at the site, his subordinates have a hard time.
This review is about item#08278907.
Sampling broken taps
5
From Japan
On 2013-08-26 19:09:36
It is difficult to extract a broken tap without this. It is very helpful when it comes to emergency.
This review is about item#08278891.