Buy more than* S$200* and get FREE SHIPPING

  • Rotation drill stand
  • Rotation drill stand
  • Rotation drill stand

Rotation drill stand S-3

4.40 (10)
Item.#
08279056
Mfr.#
S-3
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
External Form Dimensions (Outer Diameter x Full Length)(mm x mm)
180x75
TRUSCO Part Number
152-8262
Specification
No cover
Material (Body)
ABS plastic
Others
seperately sold drill.
Customer Reviews
5 star 5
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
10 Customer Reviews
The reviews are automatic translation.
metal
3
From Japan
On 2018-01-16 15:02:46
It was better that the outside dimensions were a little smaller. I take plenty of space.
This review is about item#8279065.
Tipping
4
From Japan
On 2017-03-01 05:34:00
When I bought it before, the monotaro brand was cheaper, I made it to that person, but the hole diameter is all big and I had to measure with a caliper before using it, but after the stand broke I made this item a little expensive. Because the hole diameter was more accurate than the monotail brand thing, it is recommended.
This review is about item#08279056.
Place it next to the lathe
5
From Japan
On 2015-05-10 18:35:38
I dropped the cover and it was broken so I bought the second one I like it very much and I like it I use white paint to paint because it is hard to see
This review is about item#08279065.
Drill management
5
From Japan
On 2015-01-20 14:26:05
It is very convenient because you can find the required diameter drill at a glance. Failure to buy a drill of the same diameter many times is likely to disappear.
This review is about item#08279065.
Drill storage
4
From Japan
On 2014-03-10 17:57:05
Although it is convenient, it is regrettable that characters are difficult to see.
This review is about item#08279056.
Drill management
4
From Japan
On 2013-10-09 13:54:56
The drill which was put in disorder was able to clean up cleanly. I am living more than anything without wasting a new drill. Because it is cheap in price, buying it if you are having trouble managing the drill.
This review is about item#08279056.
Handler organization
5
From Japan
On 2013-08-04 15:51:07
It is the same thing as the one I used before, and I am satisfied with the firm making things
This review is about item#08279065.
Storage and management of drills!
5
From Japan
On 2013-05-03 02:04:16
Easy to locate by rotating, because there is a cover safe for drills that are not used frequently!
This review is about item#08279065.
As a drill storage
4
From Japan
On 2013-02-19 16:51:02
Rotation is also good, I think the fit of the drill is also good. Speaking greedy, it takes a little time to search the size difficult to read, so I thought it would be nice if the size notation was easy to read and the color was attached.
This review is about item#08279065.
Drill blade storage
5
From Japan
On 2009-12-04 11:47:19
The axis of rotation is not blurred and it goes around cleanly.
This review is about item#08279056.