Buy more than* S$200* and get FREE SHIPPING

  • Rotation drill stand
  • Rotation drill stand
  • Rotation drill stand

Rotation drill stand S-13C

4.56 (9)
Item.#
08279065
Mfr.#
S-13C
Package Qty.
1PC
Ship pack of
1
42.17 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (cover)
Polyethylene resin
Material (Body)
ABS resin
Others
Drills sold separately.
External Form Dimensions (Outer Diameter x Full Length)(mm x mm)
184x197
TRUSCO Part Number
152-8271
Specification
With cover
Customer Reviews
5 star 5
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Kiri purse
4
From Japan
On 2017-03-01 05:34:00
When I bought previously, cheap is more of Monotarou brand, opportunity but was towards there, the hole diameter is larger whole, but did not go and not measured with calipers before use, that the stand is broken It was a little high of the item to. Since the hole diameter than those of mono tallow brands were accurate, it is recommended.
This review is about item#08279056.
Them to the side of the lathe
5
From Japan
On 2015-05-10 18:35:38
Since the damage dropped the cover I bought the two eyes It's very convenient and I like Since the character is hard to see we use painted a white paint
This review is about item#08279065.
Drill management of
5
From Japan
On 2015-01-20 14:26:05
This is very convenient because drill of the required diameter can be found at a glance. Failure of the drill of the same diameter will buy many times is also no longer likely.
This review is about item#08279065.
Drill storage
4
From Japan
On 2014-03-10 17:57:05
This is useful, but the character is hard to see is a shame.
This review is about item#08279056.
Drill management of
4
From Japan
On 2013-10-09 13:54:56
Drill that had been randomly placed was able neatly organized. To above all waste we live in without getting a new drill. Because the cheaper in price basis, is to buy if you are in trouble in the management of the drill.
This review is about item#08279056.
Han Dreamer organize
5
From Japan
On 2013-08-04 15:51:07
The same as the ones that have been used previously, we are satisfied with the things you have to firmly make
This review is about item#08279065.
The storage and management of the drill!
5
From Japan
On 2013-05-03 02:04:16
Easy looking for rotation to, safe in low drill frequently used because there is a cover!
This review is about item#08279065.
As a storage of drill
4
From Japan
On 2013-02-19 16:51:02
It rotation is also good, I think the drill of the fit may be. Speaking greed, because it takes a little time to size looks Ku difficult to read, I thought I wonder if good or have a color easier to read the size notation.
This review is about item#08279065.
Storage of drill bit
5
From Japan
On 2009-12-04 11:47:19
The rotation axis shake you around the Izu clean.
This review is about item#08279056.