Buy more than* S$200* and get FREE SHIPPING

  • Drill case

Drill case C-21

4.40 (5)
Item.#
08279126
Mfr.#
C-21
Package Qty.
1PC
Ship pack of
1
39.29 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For storage of a twist drill or a tap.
Total Height (mm)
56
Length (mm)
206
Material
Main part: Steel Twist-drill Stand: ABS resin
Storage Capacity (pcs)
Each drill 1, each tap 2, total 21
Width (mm)
105
TRUSCO Part Number
120-0887
Storage Size
Down hole drilling: 2.5, 3.3, 4.2, 5.0, 6.8, 8.5, 10.3 mm TAP: M3, M4, M5, M6, M8, M10, M12
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Organization of drill bit
5
From Japan
On 2016-08-21 21:30:48
I looked at the hardware store, but it was troubled not cheap things, I am satisfied found those of hope.
This review is about item#8279092.
Used for storage of small-diameter drilling and milling work for end mill
5
From Japan
On 2015-11-17 18:43:07
Price is affordable, quality is also good. The outside firm metal case, the block of the drill housed in the resin structure of the smooth retractable of movement, reasonable structure. The dimensions of the confirmation and retrieval is likely to do the drill when you open the case.
This review is about item#08279117.
To organize the blade of the drill.
5
From Japan
On 2014-05-06 20:21:04
Build than I thought the case is not firm, I am satisfied.
This review is about item#08279117.
Drilling and tap work
2
From Japan
On 2013-07-24 19:38:50
Small hole to put the tap, if not larger, tap, do not enter.
This review is about item#08279126.
Liquidation
5
From Japan
On 2011-04-25 13:30:06
Because the design without waste in the square form easier to find the Kiri has been very handy fits neatly in tool box.
This review is about item#08279117.