Buy more than* S$200* and get FREE SHIPPING

  • Nice man G (chamfering cutter)

Nice man G (chamfering cutter) NMG-16

3.30 (10)
Item.#
08279135
Mfr.#
NMG-16
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Work Material
Aluminum, iron, stainless steel, resin, copper
Blade Diameter (phi mm)
16
TRUSCO Part Number
138-4309
Blade Height l (mm)
10
Shank Diameter d (phi mm)
6
Material
SKH-51 (high-speed steel)
Overall Length (mm)
42
Shank Length L (mm)
32
Chamfer Diameter D (mm)
3 - 15
Chamfer Angle
90°
Customer Reviews
5 star 3
4 star 2
3 star 2
2 star 1
1 star 2
Review Rating: 3.30
10 Customer Reviews
The reviews are automatic translation.
When chamfering
2
From Japan
On 2017-12-14 07:43:17
The chamfering of the hole of Φ 3 to Φ 4 is somewhat bad. If it is more than that, there is no problem
This review is about item#8279135.
Deburring of the hole
5
From Japan
On 2017-11-15 17:51:26
It is small but excellent. The price is somewhat higher but there is a sense of rigidity. It is a pretty durable impression.
This review is about item#8279135.
Deburring after burr removal holes in copper pipe
4
From Japan
On 2017-05-24 14:54:16
The deburring was able to be taken quite well. A step is created at the place where you rubbed by the condition of power.
This review is about item#8279135.
chamfer
4
From Japan
On 2016-08-22 18:24:52
Since it is coated, it can be well chamfered
This review is about item#8279144.
chamfer
3
From Japan
On 2015-02-02 09:28:04
You can chamfer cleanly.
This review is about item#08279144.
0.5 C chamfering with hole diameter φ 10
5
From Japan
On 2014-11-28 16:31:57
At SUS304, 0.5C chamfering of φ10 is used in the drilling machine Although it is due to the use of a new product, no smoothing noodles without chattering without occurrence of beveling without occurrence of chamfering, after that, since it is a problem of durability, continued use I will.
This review is about item#08279135.
Chamfering stainless steel flat head screws
1
From Japan
On 2014-09-12 08:38:09
I tried to chamfer the 8 inches flat screw bolt, but it will be useless if it is used 3 to 4 times. I do work with irregular type drill to adjust the rotation speed variously but it is useless. If there are other good products, please introduce.
This review is about item#08279135.
Chamfer after machining drilling
1
From Japan
On 2011-07-07 17:19:50
Absolutely not! Although I used the same type of Okazaki until now, the price was also cheap and the shape was similar, so I tried this out this time but the chamfer was not bad at the first time and it did not become useless at all. I think it is the cause that there is almost no jiggling. It is better not to use this, I have learned. . .
This review is about item#08279135.
When chamfering
3
From Japan
On 2011-03-03 12:43:53
I feel sorry.
This review is about item#08279135.
Finish after drilling of aluminum plate etc.
5
From Japan
On 2010-01-20 08:16:37
There are many similar items, but the finished product of this product is very beautiful. We can cover from small holes to a considerable size, so we can make it with this one.
This review is about item#08279135.