Buy more than* S$200* and get FREE SHIPPING

  • Nice man G (chamfering cutter)

Nice man G (chamfering cutter) NMG-25

3.44 (9)
Item.#
08279144
Mfr.#
NMG-25
Package Qty.
1PC
Ship pack of
1
54.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Work Material
Aluminum, iron, stainless steel, resin, copper
Chamfer Diameter D (mm)
6 - 24
Chamfer Angle
90°
Overall Length (mm)
65
Shank Length L (mm)
50
Material
SKH-51 (high-speed steel)
Shank Diameter d (phi mm)
8
Blade Diameter (phi mm)
25
TRUSCO Part Number
138-4317
Blade Height l (mm)
15
Customer Reviews
5 star 3
4 star 2
3 star 2
2 star 0
1 star 2
Review Rating: 3.44
9 Customer Reviews
The reviews are automatic translation.
Deburring of the hole
5
From Japan
On 2017-11-15 17:51:26
It is small but excellent. The price is somewhat higher but there is a sense of rigidity. It is a pretty durable impression.
This review is about item#8279135.
Deburring after burr removal holes in copper pipe
4
From Japan
On 2017-05-24 14:54:16
The deburring was able to be taken quite well. A step is created at the place where you rubbed by the condition of power.
This review is about item#8279135.
chamfer
4
From Japan
On 2016-08-22 18:24:52
Since it is coated, it can be well chamfered
This review is about item#8279144.
chamfer
3
From Japan
On 2015-02-02 09:28:04
You can chamfer cleanly.
This review is about item#08279144.
0.5 C chamfering with hole diameter φ 10
5
From Japan
On 2014-11-28 16:31:57
At SUS304, 0.5C chamfering of φ10 is used in the drilling machine Although it is due to the use of a new product, no smoothing noodles without chattering without occurrence of beveling without occurrence of chamfering, after that, since it is a problem of durability, continued use I will.
This review is about item#08279135.
Chamfering stainless steel flat head screws
1
From Japan
On 2014-09-12 08:38:09
I tried to chamfer the 8 inches flat screw bolt, but it will be useless if it is used 3 to 4 times. I do work with irregular type drill to adjust the rotation speed variously but it is useless. If there are other good products, please introduce.
This review is about item#08279135.
Chamfer after machining drilling
1
From Japan
On 2011-07-07 17:19:50
Absolutely not! Although I used the same type of Okazaki until now, the price was also cheap and the shape was similar, so I tried this out this time but the chamfer was not bad at the first time and it did not become useless at all. I think it is the cause that there is almost no jiggling. It is better not to use this, I have learned. . .
This review is about item#08279135.
When chamfering
3
From Japan
On 2011-03-03 12:43:53
I feel sorry.
This review is about item#08279135.
Finish after drilling of aluminum plate etc.
5
From Japan
On 2010-01-20 08:16:37
There are many similar items, but the finished product of this product is very beautiful. We can cover from small holes to a considerable size, so we can make it with this one.
This review is about item#08279135.