Buy more than* S$200* and get FREE SHIPPING

  • Nice man G (chamfering cutter)

Nice man G (chamfering cutter) NMG-35

3.14 (7)
Item.#
08279153
Mfr.#
NMG-35
Package Qty.
1PC
Ship pack of
1
91.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Work Material
Aluminum, iron, stainless steel, resin, copper
TRUSCO Part Number
138-4325
Blade Height l (mm)
18
Shank Diameter d (phi mm)
10
Blade Diameter (phi mm)
35
Material
SKH-51 (high-speed steel)
Shank Length L (mm)
50
Chamfer Diameter D (mm)
10 - 34
Chamfer Angle
90?
Overall Length (mm)
68
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 2
Review Rating: 3.14
7 Customer Reviews
The reviews are automatic translation.
chamfer
4
From Japan
On 2016-08-22 18:24:52
Since the coating are, you can well chamfered
This review is about item#8279144.
chamfer
3
From Japan
On 2015-02-02 09:28:04
You can clean the chamfer.
This review is about item#08279144.
0.5C chamfering of the hole diameter φ10
5
From Japan
On 2014-11-28 16:31:57
At SUS304, the 0.5C chamfering of φ10, used in drilling machine Also because of the new, but not also not occur chamfering Bali Chatter was also taken there is no smooth noodles After that, we continue to use because it is the durability of the problem.
This review is about item#08279135.
Chamfering work of the flat-head screws of stainless steel
1
From Japan
On 2014-09-12 08:38:09
It has a chamfered work of dish threaded bolts of 8㍉, but it is useless if you use three to four times. And the work with the various adjust the rotation speed in a non-stage of the drill, but is useless. If you have more good products to the other, it should be introduced.
This review is about item#08279135.
Chamfered after machining drilling
1
From Japan
On 2011-07-07 17:19:50
It is totally useless! I was using much the same type of Okazaki until now, but chamfering from I tried this time because the price was also cheaper shape also like to try here one-shot eyes did not become completely useless in the rustling. Shakure I think is that it is because the little. This is it is better not to use, now studying. . .
This review is about item#08279135.
When chamfering
3
From Japan
On 2011-03-03 12:43:53
Cormorant feeling on I -
This review is about item#08279135.
Finish after perforation of the aluminum plate or the like
5
From Japan
On 2010-01-20 08:16:37
Similar products is there are many, but our products are very beautiful finish. Because you can cover up to a considerable size from the small hole, we are in time in this one.
This review is about item#08279135.