Buy more than* S$200* and get FREE SHIPPING

  • Cushion power reamer

Cushion power reamer TCP-3

3.50 (2)
Item.#
08279187
Mfr.#
TCP-3
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Tube Diameter (inch)
1/8 - 7/8(4 - 22mm)
Angle (Degree)
12
Overall Length (mm)
215
Materials (Blade)
Medium-carbon steel
Blade Length (mm)
88
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Opening of latticework in the wall
5
From Japan
On 2014-12-19 15:47:52
Excellent even if you were driving, it was hard to puncture greatly, than the electric drill was far quieter, and the hole of diameter was able to respond with free size.
This review is about item#08279171.
Reamer after pipe cutting
2
From Japan
On 2013-04-10 14:46:12
3 mm of the minimum caliber can not be used.
This review is about item#08279171.