Buy more than* S$200* and get FREE SHIPPING

  • Shache reamer

Shache reamer TCR-1

3.00 (1)
Item.#
08279196
Mfr.#
TCR-1
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Compatible Tube Diameter (inch)
1/8 - 1/2(3 - 12mm)
Blade Length l (mm)
80
Angle (Degree)
8
Materials (Blade)
Medium-carbon steel
Overall Length L (mm)
125
Weight (g)
70
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Drilling outdoor mailbox
3
From Japan
On 2016-02-26 23:01:12
I used it for drilling a mailbox steel plate with a heat of 0.8 mm. For drilling with a diameter of about 20 mm, we used a tapered reamer to make a clean circular hole, but we purchased it because we needed about 30 mm hole. As long as the hole gets bigger it can not be a clean circle. Drilling required for finishing.
This review is about item#08279223.