Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Shache reamer

Shache reamer TCR-2

3.00 (1)
Item.#
08279205
Mfr.#
TCR-2
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Angle (Degree)
10
Compatible Tube Diameter (inch)
1/8 - 5/8(3 - 16mm)
Blade Length l (mm)
85
Purpose
Deburring after drilling, chamfering of countersunk head screw attachment, chamfering of pipes etc. When increasing the hole size of steel pipes, etc of less than 0.8 mm thin steel plate.
TRUSCO Part Number
231-8601
Materials (Blade)
Medium carbon steel
Overall Length L (mm)
125
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Drilling outdoor mailbox
3
From Japan
On 2016-02-26 23:01:12
I used it for drilling a mailbox steel plate with a heat of 0.8 mm. For drilling with a diameter of about 20 mm, we used a tapered reamer to make a clean circular hole, but we purchased it because we needed about 30 mm hole. As long as the hole gets bigger it can not be a clean circle. Drilling required for finishing.
This review is about item#08279223.