Buy more than* S$200* and get FREE SHIPPING

  • Shache reamer

Shache reamer TCR-3

3.00 (1)
Item.#
08279214
Mfr.#
TCR-3
Package Qty.
1PC
Ship pack of
1
29.62 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Length l (mm)
88
Angle (Degree)
12
2014 TRUSCO Published Page
2-1015
Compatible Tube Diameter (inch)
1/8 to 7/8(4 to 22mm)
Purpose
Deburring after drilling, chamfering of countersunk head screw attachment, chamfering of pipes etc. When increasing the hole size of steel pipes, etc of less than 0.8 mm thin steel plate.
Overall Length L (mm)
125
Weight (g)
160
TRUSCO Part Number
231-8610
Materials (Blade)
Medium-carbon steel
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Drilling outdoor mailbox
3
From Japan
On 2016-02-26 23:01:12
I used it for drilling a mailbox steel plate with a heat of 0.8 mm. For drilling with a diameter of about 20 mm, we used a tapered reamer to make a clean circular hole, but we purchased it because we needed about 30 mm hole. As long as the hole gets bigger it can not be a clean circle. Drilling required for finishing.
This review is about item#08279223.