Buy more than* S$200* and get FREE SHIPPING

  • Burring Reamer

Burring Reamer TBR-1

5.00 (1)
Item.#
08279241
Mfr.#
TBR-1
Package Qty.
1PC
Ship pack of
1
63.11 SGD
ADD TO CART
Shipped after 2017-03-28
Now we ship to...
...see all
Item Feature
Purpose
Inside chamfering of PVC pipe etc.
Material
SUJ-2
Blade Base (mm)
35
Shaft Diameter d (phi mm)
10
Name
No.1
Angle (Degree)
30
Number of Blades
9
TRUSCO Part Number
231-8644
2014 TRUSCO Published Page
2-1015
Square (mm)
9
Cutting Edge (mm)
7
Blade Length l (mm)
48
Overall Length L (mm)
108
Weight (kg)
0.14
Pipe Dimension (mm)
7 to 35
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hole drilling of plastic.
5
From Japan
On 2015-08-16 14:51:29
It has a bike shop. You are using the processing of the LED of the light, but very easily processed, it is a great sharpness.
This review is about item#08279241.