Buy more than* S$200* and get FREE SHIPPING

  • Burring Reamer

Burring Reamer TBR-1 1/2

5.00 (1)
Item.#
08279257
Mfr.#
TBR-1 1/2
Package Qty.
1PC
Ship pack of
1
85.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Inside chamfering of PVC pipe etc.
Material
SUJ-2
Weight (kg)
0.26
TRUSCO Part Number
231-8652
Cutting Edge (mm)
7
Blade Length l (mm)
58
Overall Length L (mm)
130
2014 TRUSCO Published Page
2-1015
Angle (Degree)
40
Pipe Dimension (mm)
7 to 44
Blade Base (mm)
44
Shaft Diameter d (phi mm)
12.7
Name
No.1 1/2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Plastic hole drilling.
5
From Japan
On 2015-08-16 14:51:29
I am doing a motorbike shop. It is used for processing LED light of light, it is very easy to process, it is a wonderful sharpness.
This review is about item#08279241.