Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Burring Reamer

Burring Reamer TBR-2

5.00 (1)
Item.#
08279266
Mfr.#
TBR-2
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Purpose
Inside chamfering of PVC pipe etc.
Material
SUJ-2
Cutting Edge (mm)
8
Blade Length l (mm)
77
Overall Length L (mm)
140
Weight (kg)
0.40
TRUSCO Part Number
231-8661
2014 TRUSCO Published Page
2-1015
Blade Base (mm)
53
Shaft Diameter d (phi mm)
12.7
Name
No.2
Angle (Degree)
34
Pipe Dimension (mm)
8 to 53
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Plastic hole drilling.
5
From Japan
On 2015-08-16 14:51:29
I am doing a motorbike shop. It is used for processing LED light of light, it is very easy to process, it is a wonderful sharpness.
This review is about item#08279241.