Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Burring Reamer

Burring Reamer TBR-3

5.00 (1)
Item.#
08279275
Mfr.#
TBR-3
Package Qty.
1PC
Ship pack of
1
409.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Inside chamfering of PVC pipe etc.
Material
SUJ-2
Blade Length l (mm)
100
Overall Length L (mm)
150
Weight (kg)
1.68
TRUSCO Part Number
231-8679
Blade Base (mm)
80
2014 TRUSCO Published Page
2-1015
Cutting Edge (mm)
21
Name
No.3
Angle (Degree)
32
Pipe Dimension (mm)
21 to 80
Square (mm)
14.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Plastic hole drilling.
5
From Japan
On 2015-08-16 14:51:29
I am doing a motorbike shop. It is used for processing LED light of light, it is very easy to process, it is a wonderful sharpness.
This review is about item#08279241.